Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L
Mfr # A0060200332ZYD
Zoro # G703458532
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0060200332ZYD
- Zoro # G703458532
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5197)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK (M51000.080.0150)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030240232ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (A0030320700ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M8 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020080040Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020320116)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (922516-25)
- Suburban Bolt And Supply Hex Head Cap Screws