Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L
Mfr # A0030200048ZYD
Zoro # G703464267
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030200048ZYD
- Zoro # G703464267
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L (A0020240200)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (1248DPF)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (A0020240100Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (A4020100025)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020480332Z)
- SUBURBAN BOLT AND SUPPLY Grade A307, 3/4"-10 Hex Head Cap Screw, Galvanized Steel, 2-1/4 in L (A0010480216HB)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020320116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3 in L (A0020320300T)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04114.050.0550)
- Suburban Bolt And Supply Hex Head Cap Screws