Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L
Mfr # A0020400300ZYD
Zoro # G503458800
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Direction Right Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0020400300ZYD
- Zoro # G503458800
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50865)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 1/2 in Bore Dia. (KG-350SJ)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (73842)
- GRIP-RITE Collated Framing Nail, 7/8 in L, 12 ga, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10D)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (A0020240116ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (A0020320132ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0020240316ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16-2 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020160040FLZ)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030320100ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L (A4050120040~~)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01010.043.0300)
- Suburban Bolt And Supply Hex Head Cap Screws