Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L
Mfr # A0020480900Z
Zoro # G303461369
product price: $6.29
/ea
Sold in multiples of 20 for $125.80
$125.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 9 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0020480900Z
- Zoro # G303461369
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 9 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 50 PK (7424SD2-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51205.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37480.100.0001)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.043.0500)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030240100ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L (A4010120035Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1-1/8"-12 Hex Head Cap Screw, Plain Steel, 2 in L (A0061080200)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010200116)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L (A0060400216ZYD)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 3 PK (70482)
- Suburban Bolt And Supply Hex Head Cap Screws