Shop All Lock Nuts
Suburban Bolt And Supply
Flexible Top Lock Nut, 5/16"-24, Steel, Zinc Plated
Mfr # A0430200FXTZ
Zoro # G803504535
product price: $0.43
/ea
Sold in multiples of 50 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Lock Type Flexible Top
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0430200FXTZ
- Zoro # G803504535
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Lock Nut |
Lock Type | Flexible Top |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 3500 PK (L2STGR35M)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/8 in W, 1-1/8 in H (WWG311125112512)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.062.0250)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 6-1/2 in Shaft Dia (SH-650)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M10, Steel, Zinc Plated (A44201000ST)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Grade 5 (A042032HHSLN)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated (A04302000STZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #12-24, Zinc Plated (A042014000K)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- Suburban Bolt And Supply Lock Nuts