Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # A0580240SAEWZ
Zoro # G703500316
product price: $0.04
/ea
Sold in multiples of 200 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.051 in
- Maximum Thickness 0.080 in
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580240SAEWZ
- Zoro # G703500316
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.812 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.080 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x20)
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8731-ZN)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.012.0025)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0604-100)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (A0581160SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish (A0580280USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish (A4580060USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (851839)
- Suburban Bolt And Supply General Washers