Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish
Mfr # A2580120USSW
Zoro # G703500262
Sold in multiples of 300 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.036 in
- Maximum Thickness 0.065 in
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2580120USSW
- Zoro # G703500262
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.562 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.036 in |
Maximum Thickness | 0.065 in |
System of Measurement | Inch |
Rockwell Hardness | B68 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Stainless Steel (U17277.037.0150)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Stainless Steel, 18-8, Plain Finish (53813)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0010)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51716)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (A0581160SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish (A0580560SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish (A0580480SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0003)
- Suburban Bolt And Supply General Washers