Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, M12, Zinc Plated
Mfr # A44201200FLZ
Zoro # G203504722
Sold in multiples of 50 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44201200FLZ
- Zoro # G203504722
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M12 |
Details
Item | Flange Nut |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- MKT FASTENING Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112400)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0100)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLS)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Zinc Plated (A44200600FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #8-32, Steel, Grade 2, Plain (A04201000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Grade G, Black Phosphate, 11/16 in Hex Wd, 0.23 in Hex Ht, 950 PK (43NOR)
- Suburban Bolt And Supply Flange Nuts