Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, 5/16"-24, Steel, Grade 2, Zinc Plated
Mfr # A04302000FL
Zoro # G703464083
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302000FL
- Zoro # G703464083
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A4, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55010.062.0600)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (0816CSB)
- ZORO SELECT 3/16x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-042)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLS)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Stainless Steel, Plain (A24201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M12, Zinc Plated (A44201200FLZ)
- NEWPORT FASTENERS Flange Nut, M20-2.50, Steel, Class 8, Plain, 30 mm Hex Wd, 25 PK (993483-PR-25)
- Suburban Bolt And Supply Flange Nuts