Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated
Mfr # A04201600FL
Zoro # G703463871
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04201600FL
- Zoro # G703463871
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 1/2 in H, Carbon Steel (WWG360437050012)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.075.0225)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK (M55390.120.0001)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M12, Zinc Plated (A44201200FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Stainless Steel, Plain (A24201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLS)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Zinc Plated (A44200600FLZ)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- Suburban Bolt And Supply Flange Nuts