Shop All Fender Washers
Suburban Bolt And Supply
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish
Mfr # A0580120116FWZ
Zoro # G503503845
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Inside Diameter 3/16 in
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580120116FWZ
- Zoro # G503503845
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1.25 in |
Inside Diameter | 3/16 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (3509)
- ZORO SELECT Safety Pin, 3/4 Dia, Material: Steel (5VU97)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-177-G100)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 275 PK (B70411.037.0225)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel (A2580240008)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100030FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" Zinc Plated Finish (A0580200100FWZ)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0250)
- Suburban Bolt And Supply Fender Washers