Shop All Tooth Lock Washers
Suburban Bolt And Supply
External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish
Mfr # A0580200000E
Zoro # G703500545
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 0.610 in
- Minimum Thickness 0.028 in
- Maximum Thickness 0.034 in
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580200000E
- Zoro # G703500545
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.610 in |
Inside Diameter | 0.320 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.028 in |
Maximum Thickness | 0.034 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287178G1)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.037.3600)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51460.140.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37302.050.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 48 PK (62128)
- Suburban Bolt And Supply Lock Washers