Shop All Tooth Lock Washers
Suburban Bolt And Supply
External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish
Mfr # A0580480000E
Zoro # G703500484
product price: $0.58
/ea
Sold in multiples of 50 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.260 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.055 in
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580480000E
- Zoro # G703500484
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.260 in |
Inside Diameter | 0.768 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.055 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-MACH)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3406320125)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0125)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (SEWIS0370-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- Suburban Bolt And Supply Tooth Lock Washers