Shop All Elevator Bolts
Suburban Bolt And Supply
Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish
Mfr # A0340240116E
Zoro # G703494301
Sold in multiples of 100 for $52.00
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340240116E
- Zoro # G703494301
- Country of Origin Unknown
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Material Grade/Class | Grade 2 |
Item | Elevator Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 25 mm L (3206PK)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x40mm, Pk5 (5DE92)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Plain Finish (A0340240148E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish (A0340200100E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish (A0340160116E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish (A0340160132E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish (A0340160132EZ)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0125)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71323)
- Suburban Bolt And Supply Elevator Bolts