Shop All Coupling Nuts
Suburban Bolt And Supply
Coupling Nut, M10-1.50, Steel, Plain, 1-1/8 in Lg
Mfr # A44201000CN
Zoro # G403497084
product price: $2.95
/ea
Sold in multiples of 20 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Finish Plain
- Overall Length 1-1/8 in
- System of Measurement Metric
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44201000CN
- Zoro # G403497084
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | M10-1.50 |
Overall Length | 1-1/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H (7010001000-36)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- ZORO SELECT Set Screw, M16 x 2mm, 70mm L, PK10 (M51250.160.0070)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/8"-16, Steel, Grade A, Plain, 1/2 in Lg (A04202400CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 5/16"-24, Steel, Grade A, Plain, 7/8 in Lg (A04302000CN)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- Suburban Bolt And Supply Coupling Nuts