Shop All Coupling Nuts
Suburban Bolt And Supply
Coupling Nut, 3/8"-24, Steel, Grade A, Plain, 1-3/4 in Lg
Mfr # A04302400CN
Zoro # G703497678
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Overall Length 1-3/4 in
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302400CN
- Zoro # G703497678
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1-3/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01049.037.0125)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34124.018.6264)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/8"-16, Steel, Grade A, Plain, 1/2 in Lg (A04202400CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, M10-1.50, Steel, Plain, 1-1/8 in Lg (A44201000CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250188BG)
- Suburban Bolt And Supply Coupling Nuts