Shop All Coupling Nuts
Suburban Bolt And Supply
Coupling Nut, 3/8"-16, Steel, Grade A, Plain, 1/2 in Lg
Mfr # A04202400CN
Zoro # G703458907
product price: $0.76
/ea
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Overall Length 1/2 in
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04202400CN
- Zoro # G703458907
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Nut Height | 1/2" |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34126.018.6366)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK (MBP-R8-M7-PKT)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (68684)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-20, Steel, Grade A, Plain, 7/8 in Lg (A04201600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/16 in Lg (A04203200CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 5/16"-24, Steel, Grade A, Plain, 7/8 in Lg (A04302000CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- L.H. DOTTIE Coupling Nut, 1/4''-20, 18-8 Stainless Steel, 7/8 in Lg, 100 PK (RCS1)
- AMPG Coupling Nut, #8-32, Brass, Plain, 5/8 in Lg, 3/8 in Hex Wd (NUT609832)
- Suburban Bolt And Supply Coupling Nuts