Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L
Mfr # A4010050020Z
Zoro # G903463893
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M5
- Fastener Length 20 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010050020Z
- Zoro # G903463893
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ISO 4017 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 260 mm L, 5 PK (M01200.120.0260)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54749)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281150)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 200 mm L (A4010240200)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (A0060360116ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2 in L (A0020280200)
- SUBURBAN BOLT AND SUPPLY M6 Hex Head Cap Screw, Zinc Plated 20 mm L (A4020060020FLZ)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 50 mm L (A4010240050)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0020200100ZYD)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.087.0250)
- Suburban Bolt And Supply Hex Head Cap Screws