Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 200 mm L
Mfr # A4010240200
Zoro # G803490265
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M24
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010240200
- Zoro # G803490265
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24 |
Fastener Length | 200 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.225.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U55000.112.0500)
- ZORO SELECT Standard U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Steel (U17272.062.0800)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 50 mm L (A4010240050)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010240200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020320232)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (A0060360116ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L (A4010050030Z)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 30 PK (8748BHT5)
- Suburban Bolt And Supply Hex Head Cap Screws