Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M16 Hex Head Cap Screw, Plain Steel, 180 mm L
Mfr # A4020160180
Zoro # G303461611
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Fastener Length 180 mm
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020160180
- Zoro # G303461611
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16 |
Fastener Length | 180 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ISO 4014 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KFC)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (U07040.019.0325)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020320116)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L (A2010400132)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (A0060360116ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L (A4050240400T)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 50 mm L (A4010240050)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (A0020160048Z)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 450 PK (B01000.025.0300)
- Suburban Bolt And Supply Hex Head Cap Screws