Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L
Mfr # A4050120040~~
Zoro # G303490505
product price: $1.35
/ea
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.50
- Fastener Length 40 mm
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4050120040~~
- Zoro # G303490505
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121280)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08100.031.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (SCIA0-60125USA-100BX)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 9 in, Steel, Black Oxide, 2 PK (40815)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (A4020060020ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 1 in L (A0030200100)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0050280332Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020480332Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030160100ZYD)
- Suburban Bolt And Supply Hex Head Cap Screws