Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, 3/8"-16, Steel, Nickel Plated
Mfr # A042024000C
Zoro # G903458653
Sold in multiples of 125 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042024000C
- Zoro # G903458653
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel (BTI-CPB2-2520-500/B1)
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB264)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9684SS)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- KIPP Cap Nut, M3, Stainless Steel, Polished, 4-19/20 mm H (K1332.03)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK (14NC188)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- ZORO SELECT Low Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB240)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts