Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel
Mfr # A0180100024P
Zoro # G603485393
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0180100024P
- Zoro # G603485393
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 53 mm, Steel, Plain, 50 PK (M21520.140.0035)
- HERITAGE Yoke End, Low Carbon Steel, Hot Dipped Galvanized (YK38-16-HDG)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x8, Pk10 (U08305.050.0800)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain Brass (A3300040008)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160048PZN)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass (A3300100040R)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel (A0260080032P)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- Suburban Bolt And Supply Machine Screws