Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # A2320100016P
Zoro # G503486049
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2320100016P
- Zoro # G503486049
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 70,000 PSI |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- MIDWEST FASTENER M8-1.25 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51586)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- SUBURBAN BOLT AND SUPPLY #12-24 x 7/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300140056)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120200HZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- Suburban Bolt And Supply Machine Screws