Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel
Mfr # A0300100100TZ
Zoro # G603484426
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300100100TZ
- Zoro # G603484426
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04120.200.0001)
- BUILDRIGHT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 274 PK (54934)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel (A2330120020p)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160100PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- SUBURBAN BOLT AND SUPPLY #2-56 x 5/8 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300040040BZ)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300200116FZ)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 5MM Zinc Plated Steel 25PK (9120948)
- Suburban Bolt And Supply Machine Screws