Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel
Mfr # A2320100100F
Zoro # G003485924
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Tensile Strength 80,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2320100100F
- Zoro # G003485924
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 80,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, Alloy Steel 100 PK (MA5)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.8888)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160080016HW)
- SUBURBAN BOLT AND SUPPLY #10-32 x 2 in Hex Hex Machine Screw, Plain Stainless Steel (A2310120200H)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel (A0260080032P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320100024FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160100PZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120200HZ)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK (1108MCT)
- Suburban Bolt And Supply Machine Screws