Shop All Set Screws
Suburban Bolt And Supply
7/16-20 X 3/8 SOCKET SET SCREW
Mfr # A0520280024
Zoro # G403458559
product price: $0.44
/ea
Sold in multiples of 100 for $44.00
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Point Type Cup
- Material Fine Alloy
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520280024
- Zoro # G403458559
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3177407V2)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01200.040.0040)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34140.012.0043)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/4 SOCKET SET SCREW (A0520280048)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY M6 X 4 SOC SET FLAT (A4510060004F)
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1/2 SOCKET SET SCREW (A0510280032)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/4 SOCKET SET SCREW BRASS TIP (A0510160048BT)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQUARE HEAD SET SCREW (A0080320300)
- ZORO SELECT Set Screw, M16 x 2mm, 80mm L, PK10 (M51240.160.0080)
- Suburban Bolt And Supply Set Screws