Shop All Set Screws
Suburban Bolt And Supply
7/16-20 X 3/4 SOCKET SET SCREW
Mfr # A0520280048
Zoro # G703458846
product price: $0.61
/ea
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Point Type Cup
- Material Fine Alloy
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520280048
- Zoro # G703458846
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0075)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33190.015.0052)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/16 SOCKET SET SCREW (A0520160012)
- SUBURBAN BOLT AND SUPPLY M6 X 45 SOCKET SET SCREW CUP POINT (A4510060045)
- SUBURBAN BOLT AND SUPPLY M12-1.25 X 12 SOC SET SCREW (A4520120012)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100 (M07800.050.0010)
- Suburban Bolt And Supply Set Screws