Shop All Carriage Bolts
Suburban Bolt And Supply
7/16-14 X 1 CARRIAGE BOLT ZINC
Mfr # A0340280100Z
Zoro # G303459625
product price: $0.61
/ea
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340280100Z
- Zoro # G303459625
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 60 mm Shaft Dia, 5 PK (DSH-60ST PA)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (06983-PWR)
- ZORO SELECT Spring Pin, Coil, 1/4x 2 1/2 L, Pk50 (5EB69)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- Suburban Bolt And Supply Carriage Bolts