Shop All Carriage Bolts
Suburban Bolt And Supply
7/16-14 X 1-1/2 CARRIAGE BOLT ZINC
Mfr # A0340280132Z
Zoro # G503459586
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340280132Z
- Zoro # G503459586
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 5 1/2 in L (U04104.150.0550)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Hot Dipped Galvanized, 13 mm Ht, 50 PK (M01560.160.0001)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- Suburban Bolt And Supply Carriage Bolts