Shop All Machine Screws
Suburban Bolt And Supply
#6-32 x 1/4 in Hex Hex Machine Screw, Plain Steel
Mfr # A0160080016HW
Zoro # G503482737
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0160080016HW
- Zoro # G503482737
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51010.031.0400)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU75)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U08210.037.0050)
- SUBURBAN BOLT AND SUPPLY #3-56 x 7/16 in Slotted Round Machine Screw, Plain Brass (A3310050028R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon (A8300160040P)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- SUBURBAN BOLT AND SUPPLY #5-44 x 5/16 in Slotted Round Machine Screw, Plain Brass (A3310070020R)
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Slotted Pan Machine Screw, Plain Brass (A3300080024P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- ZORO SELECT M3-0.50 x 13.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030160-025P1)
- Suburban Bolt And Supply Machine Screws