Shop All Spring Pins
Suburban Bolt And Supply
5/16 X 2-1/4 ROLL PIN
Mfr # A0570200216
Zoro # G803502302
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Outside Dia. 5/16"
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0570200216
- Zoro # G803502302
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 5/16" |
Fastener Length | 2-1/4" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.080.0030)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (5MA43)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA38)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2 ROLL PIN (A0570200200)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/2 ROLL PIN (A0570200232)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- SUBURBAN BOLT AND SUPPLY 3/16 X 7/16 ROLL PIN ZINC (A0570120028Z)
- SUBURBAN BOLT AND SUPPLY 3/32 X 5/8 ROLL PIN (A0570060040)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1 ROLL PIN (A0570160100)
- Suburban Bolt And Supply Spring Pins