Shop All Set Screws
Suburban Bolt And Supply
5/16-18 X 5/8 SOCKET SET SCREW
Mfr # A0510200040
Zoro # G203462466
product price: $0.16
/ea
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510200040
- Zoro # G203462466
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- MTD Screw-Shoulder (738-04237A)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1345 PK (08829)
- ZORO SELECT Dowel Pin, Std, SS, M5x20mm L, PK25 (DP7X05020h8-025P1)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET STAINLESS (A2510160020)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- SUBURBAN BOLT AND SUPPLY M6 X 45 SOCKET SET SCREW CUP POINT (A4510060045)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3-1/2 SQ HD SET SCREW (A0080320332)
- ZORO SELECT Set Screw, M10 x 1.50mm x 12mm L., PK10 (M51260.100.0012)
- Suburban Bolt And Supply Set Screws