Shop All Machine Screws
Suburban Bolt And Supply
#5-44 x 5/16 in Slotted Round Machine Screw, Plain Brass
Mfr # A3310070020R
Zoro # G303490161
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3310070020R
- Zoro # G303490161
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #5-44 |
Fastener Length | 5/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54489)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.150.7200)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (05336)
- SUBURBAN BOLT AND SUPPLY #8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass (A3300100040R)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass (A3300060024R)
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- NEWPORT FASTENERS M1.6-0.35 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (584453)
- Suburban Bolt And Supply Machine Screws