Shop All Carriage Bolts
Suburban Bolt And Supply
3/8-16 X 2-1/2 CARRIAGE BOLT GALVANIZED
Mfr # A0340240232G
Zoro # G803458616
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- Material Steel
- Finish Galvanized
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340240232G
- Zoro # G803458616
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/2 in |
Details
Material | Steel |
Finish | Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0010)
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 40mm L, PK10 (M07840.120.0040)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39142)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- MIDWEST FASTENER 7/16"-14 x 3" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74153)
- Suburban Bolt And Supply Carriage Bolts