Shop All Socket Head Cap Screws
Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length
Mfr # A0490240040Z
Zoro # G303461710
Sold in multiples of 100 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 5/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0490240040Z
- Zoro # G303461710
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 120,000 psi |
Head Type | Button |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 2 1/2 in L, 10 PK (U55010.050.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6440100020LH)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440240132LH)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (A2470160232FT)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (A2490240232)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in Length (A0490200040LH)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440400232U)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.040.0040)
- Suburban Bolt And Supply Socket Head Cap Screws