Shop All Spring Pins
Suburban Bolt And Supply
3/16 X 1-1/2 ROLL PIN
Mfr # A0570120132
Zoro # G403502177
Sold in multiples of 100 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Outside Dia. 3/16"
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0570120132
- Zoro # G403502177
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16" |
Fastener Length | 1-1/2" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , Steel Plain Finish, 12 PK (932406)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- SUBURBAN BOLT AND SUPPLY 5/32 X 3/4 ROLL PIN (A0570100048)
- SUBURBAN BOLT AND SUPPLY M5 X 45 SPIRAL PINS (A4570050045S)
- SUBURBAN BOLT AND SUPPLY 1/16 X 1/4 ROLL PIN (A0570040016)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x20)
- Suburban Bolt And Supply Spring Pins