Shop All Machine Screws
Suburban Bolt And Supply
#3-56 x 7/16 in Slotted Round Machine Screw, Plain Brass
Mfr # A3310050028R
Zoro # G203490490
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3310050028R
- Zoro # G203490490
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #3-56 |
Fastener Length | 7/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK (SE-74SS)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122299)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass (A3300060024R)
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- SUBURBAN BOLT AND SUPPLY #10 x 1-1/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2090120116HT)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160048RZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- ZORO SELECT #8-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0025)
- Suburban Bolt And Supply Machine Screws