Shop All Spring Pins
Suburban Bolt And Supply
1/4 X 2-1/2 ROLL PIN
Mfr # A0570160232
Zoro # G703502419
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Outside Dia. 1/4"
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0570160232
- Zoro # G703502419
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/4" |
Fastener Length | 2-1/2" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- MIDWEST FASTENER #10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04689)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/4 ROLL PIN (A0570160116)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/2 ROLL PIN (A0570160132)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1 ROLL PIN (A0570160100)
- SUBURBAN BOLT AND SUPPLY 5/32 X 1-1/4 ROLL PIN (A0570100116)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 ROLL PIN (A0570080200)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- Suburban Bolt And Supply Spring Pins