Shop All Set Screws
Suburban Bolt And Supply
1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT
Mfr # A0520160048F
Zoro # G703463581
product price: $0.81
/ea
Sold in multiples of 100 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Point Type Flat
- Material Steel
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520160048F
- Zoro # G703463581
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- ZORO SELECT Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55080.100.0001)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Zinc Yellow (LP-437-1750)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/4 SOCKET SET SCREW BRASS TIP (A0510160048BT)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET UNBRAKO (A0510120020U)
- SUBURBAN BOLT AND SUPPLY M6 X 4 SOC SET FLAT (A4510060004F)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- Suburban Bolt And Supply Set Screws