Shop All Set Screws
Suburban Bolt And Supply
1/4-28 X 3/16 SOCKET SET SCREW
Mfr # A0520160012
Zoro # G903462940
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Point Type Cup
- Material Fine Alloy
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520160012
- Zoro # G903462940
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.050.0012)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.060.0016)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08608)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1 SOCKET SET SCREW (A0520160100)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQUARE HEAD SET SCREW (A0080320300)
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW BRASS TIP (A0510120048BT)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 10mm, PK100 (M07860.040.0010)
- Suburban Bolt And Supply Set Screws