Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320160600FZ
Zoro # G503487039
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320160600FZ
- Zoro # G503487039
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (N01200.037.0200)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- SENCO Collated Framing Nail, 2-1/2 in L, 34 Degrees (K525APBXN)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (FHSIA0500125USA-050BX)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160032FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160024FZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1 in Phillips Pan Machine Screw, Plain Steel (A0190120100P)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel (A0160120032HW)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel (A2330120020p)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK (77303)
- Suburban Bolt And Supply Machine Screws