Shop All Carriage Bolts
Suburban Bolt And Supply
1/4-20 X 6 CARRIAGE BOLT ZINC
Mfr # A0340160600Z
Zoro # G303463479
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340160600Z
- Zoro # G303463479
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 6 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M10C40KCS)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0050)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- MIDWEST FASTENER 3/4"-10 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (08263)
- Suburban Bolt And Supply Carriage Bolts