Shop All Carriage Bolts
Suburban Bolt And Supply
1/4-20 X 4-1/2 CARRIAGE BOLT ZINC
Mfr # A0340160432Z
Zoro # G703463390
product price: $0.81
/ea
Sold in multiples of 50 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340160432Z
- Zoro # G703463390
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 4-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 914702 0.70 x 25 in. M4 Zinc Plated Phillips Pan Head Machine Screw (5166632)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U08210.025.0500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Slotted Drive, 24 PK (60808)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/2, PK100 (U07840.012.0050)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01150)
- Suburban Bolt And Supply Carriage Bolts