Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel
Mfr # A0300160048HWZ
Zoro # G803487074
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300160048HWZ
- Zoro # G803487074
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375B)
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4148)
- SUBURBAN BOLT AND SUPPLY 5/32 X 1-1/4 ROLL PIN (A0570100116)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 3/8 in H (WWG310187037512)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- SUBURBAN BOLT AND SUPPLY #12-24 x 7/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300140056)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Steel (A0160040032P)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel (A2330120020p)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0125)
- Suburban Bolt And Supply Machine Screws