Shop All Carriage Bolts
Suburban Bolt And Supply
1/4-20 X 2-1/2 CARRIAGE BOLT ZINC
Mfr # A0340160232Z
Zoro # G903463275
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340160232Z
- Zoro # G903463275
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.100.0030)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33915)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35327)
- MIDWEST FASTENER 5/64" x 1" Zinc Plated Steel Cotter Pins 65PK (930204)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31844)
- Suburban Bolt And Supply Carriage Bolts