Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320160032FZ
Zoro # G403486071
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320160032FZ
- Zoro # G403486071
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.062.0075)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (2WE67)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (140804RSA)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160600FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160024FZ)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320200100FZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- SUBURBAN BOLT AND SUPPLY M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel (A4300030020CZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160048RZ)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011024P100)
- Suburban Bolt And Supply Machine Screws