Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length
Mfr # A0470160048
Zoro # G603459547
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470160048
- Zoro # G603459547
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (BHCS631)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0075)
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 90 mm Length (A4440140090)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length (A0440240116Z)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length (A6470050014)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm Length (A4440300200)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length (A0470200132Z)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2490320116)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (U51050.019.0225)
- Suburban Bolt And Supply Socket Head Cap Screws