Shop All Set Screws
Suburban Bolt And Supply
1/2-13 X 3/4 SOCKET SET SCREW
Mfr # A0510320048
Zoro # G703458891
product price: $0.39
/ea
Sold in multiples of 100 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510320048
- Zoro # G703458891
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 36mm, PK5 (M39012.060.0036)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51000.050.0450)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04006.062.0450)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3-1/2 SQ HD SET SCREW (A0080320332)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC (A0510200100Z)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U07852.019.0062)
- Suburban Bolt And Supply Set Screws