Shop All Carriage Bolts
Suburban Bolt And Supply
1/2-13 X 3-1/2 CARRIAGE BOLT ZINC
Mfr # A0340320332Z
Zoro # G503460384
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340320332Z
- Zoro # G503460384
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 3-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW9)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001500-100P)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (401240)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31868)
- Suburban Bolt And Supply Carriage Bolts